Shop All Flange Nuts
J.W. Winco
Flange Nut, M10, Steel, Class 10, Blackened, 16 mm Hex Wd
Mfr # 6331-M10
Zoro # G205741538
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel
- Material Grade/Class Class 10
- Finish Blackened
- Hex Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6331-M10
- Zoro # G205741538
- UPC # 664423513976
- Country of Origin Germany
- Category Flange Nuts
Dimensions
Thread Size | M10 |
Hex Width | 16 mm |
Nut Height | 15 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Blackened |
Standards | DIN 6331 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Color | Black |
Description
Din 6331 hexagon nuts are used for applications where frequent tightening and untightening is required, the flange of the nut eliminates the need for washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (N01200.025.0175)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU22)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.5D)
- J.W. WINCO Flange Nut, M12, Steel, Class 10, Blackened, 18 mm Hex Wd (6331-M12)
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- J.W. WINCO Flange Nut, M14, Steel, Class 10, Blackened, 22 mm Hex Wd (6331-M14)
- MTD Nut-Hex Flange Loc (712-04054)
- PRIME-LINE Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK (9095244)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- MIDWEST FASTENER Flange Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 12 PK (932121)
- J.W. Winco Flange Nuts