Shop All Eye Bolts
J.W. Winco
Eye Bolt M8, 20 mm ID, Steel, Zinc Plated
Mfr # 580-M8-ST
Zoro # G4687149
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 580-M8-ST
- Zoro # G4687149
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 20 mm |
Eye Outside Diameter | 36 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Application | Lifting |
Standards | DIN 580 |
Description
The DIN 580 eye bolt must be of fully screwed in, achieving complete contact between the two mating faces. Both threads must be of a equal length and the base material of equal strength to that of the bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.011.0031)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- J.W. WINCO Eye Bolt M36, 70 mm ID, Steel, Zinc Plated (580-M36-ST)
- J.W. WINCO Eye Bolt 1", 8 in Shank, 1.93 in ID, Steel (12THDB/B)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-B)
- J.W. Winco Eye Bolts