Shop All Eye Bolts
J.W. Winco
Eye Bolt M6, 20 mm ID, Steel
Mfr # 6NHDB/B
Zoro # G4700318
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Eye Inside Diameter 20 mm
- Material Steel
- Application Lifting
- Type Swivel Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6NHDB/B
- Zoro # G4700318
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 20 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Application | Lifting |
Type | Swivel Bolt |
Eyebolt Type | Swivel Bolt |
Description
GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel (12NHDB/B)
- J.W. WINCO Eye Bolt M36, 73 mm ID, Steel (36NHDB/B)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- J.W. WINCO Eye Bolt 1/2", 13 in Shank, 1.18 in ID, Steel (8THDB/B)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Stainless Steel (580-M16-NI)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- J.W. Winco Eye Bolts