Shop All Eye Bolts
J.W. Winco
Eye Bolt M36, 73 mm ID, Steel
Mfr # 36NHDB/B
Zoro # G4691647
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Eye Inside Diameter 73 mm
- Material Steel
- Application Lifting
- Type Swivel Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 36NHDB/B
- Zoro # G4691647
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M36 |
Eye Inside Diameter | 73 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Application | Lifting |
Type | Swivel Bolt |
Eyebolt Type | Swivel Bolt |
Description
GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 100 PK (TFC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt 1/2", 13 in Shank, 1.18 in ID, Steel (8THDB/B)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- NATIONAL 1/4 In. x 4 In. Zinc J Bolt (N232892)
- J.W. Winco Eye Bolts