Shop All Eye Bolts
J.W. Winco
Eye Bolt M30, 60 mm ID, Steel, Zinc Plated
Mfr # 580-M30-ST
Zoro # G204921573
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M30
- Eye Inside Diameter 60 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 580-M30-ST
- Zoro # G204921573
- UPC # 664423040892
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | M30 |
Eye Inside Diameter | 60 mm |
Overall Length | 154 mm |
Eye Outside Diameter | 108 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Application | Lifting |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 580 |
Description
Din 580 lifting eye bolts are manufactured from forged steel that feature a threaded stem that requires complete contact with the surface to ensure maximum load is achieved. Ring height is 4-5/16". Ring thickness is 15/16". Color finish is silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79411)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- J.W. WINCO Eye Bolt M24, 50 mm ID, Steel, Zinc Plated (580-M24-ST)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain (N2008-SS-6)
- J.W. Winco Eye Bolts