Shop All Eye Bolts
J.W. Winco
Eye Bolt M30, 60 mm ID, Steel
Mfr # 30NHDB/B
Zoro # G4686957
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Eye Inside Diameter 60 mm
- Material Steel
- Application Lifting
- Type Swivel Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30NHDB/B
- Zoro # G4686957
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M30 |
Eye Inside Diameter | 60 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Application | Lifting |
Type | Swivel Bolt |
Eyebolt Type | Swivel Bolt |
Description
GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- J.W. WINCO Eye Bolt M36, 73 mm ID, Steel (36NHDB/B)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Stainless Steel (580-M16-NI)
- J.W. WINCO Eye Bolt M24, 50 mm ID, Steel, Zinc Plated (580-M24-ST)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Stainless Steel (580-M20-NI)
- INDUSCO Eyebolt, 3/8"x 8", Regular Nut Hdg (36500032)
- J.W. Winco Eye Bolts