Shop All Eye Bolts
J.W. Winco
Eye Bolt M16, 35 mm ID, Steel, Zinc Plated
Mfr # 580-M16-ST
Zoro # G4689249
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 580-M16-ST
- Zoro # G4689249
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 35 mm |
Eye Outside Diameter | 63 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Application | Lifting |
Standards | DIN 580 |
Description
The DIN 580 eye bolt must be of fully screwed in, achieving complete contact between the two mating faces. Both threads must be of a equal length and the base material of equal strength to that of the bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA88)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01252.037.0200)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel (1416WLJ)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Stainless Steel (580-M8-NI)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- J.W. WINCO Eye Bolt 1", 8 in Shank, 1.93 in ID, Steel (12THDB/B)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Stainless Steel (580-M16-NI)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- J.W. Winco Eye Bolts