Shop All Eye Bolts
J.W. Winco
Eye Bolt M12, 30 mm ID, Steel
Mfr # 12NHDB/B
Zoro # G4689930
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Eye Inside Diameter 30 mm
- Material Steel
- Application Lifting
- Eyebolt Type Swivel Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 12NHDB/B
- Zoro # G4689930
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 30 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Application | Lifting |
Eyebolt Type | Swivel Bolt |
Type | Swivel Bolt |
Description
GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Cap Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB033)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01230.100.0030)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- J.W. WINCO Eye Bolt M36, 73 mm ID, Steel (36NHDB/B)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Stainless Steel (580-M20-NI)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-12)
- J.W. Winco Eye Bolts