Shop All Eye Bolts
J.W. Winco
Eye Bolt M10, 25 mm ID, Steel, Zinc Plated
Mfr # 580-M10-ST
Zoro # G504921624
product price: $4.69
/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 25 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 580-M10-ST
- Zoro # G504921624
- UPC # 664423040847
- Country of Origin Germany
- Category Eye Bolts
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 25 mm |
Overall Length | 62 mm |
Eye Outside Diameter | 45 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Application | Lifting |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 580 |
Description
Din 580 lifting eye bolts are manufactured from forged steel that feature a threaded stem that requires complete contact with the surface to ensure maximum load is achieved. Ring height is 1-3/4". Ring thickness is 3/8". Color finish is silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- J.W. WINCO Eye Bolt M36, 73 mm ID, Steel (36NHDB/B)
- J.W. WINCO Eye Bolt 1-1/4", 7 in Shank, 2.36 in ID, Steel (16THDB/B)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Stainless Steel (580-M12-NI)
- J.W. WINCO Eye Bolt 1/2", 13 in Shank, 1.18 in ID, Steel (8THDB/B)
- J.W. WINCO Eye Bolt M6, 20 mm ID, Steel (6NHDB/B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Galvanized (K2012-HDG)
- J.W. Winco Eye Bolts