Shop All Revolving Machine Handles
J.W. Winco
DIN98-ST-36-D Revolving Handle Steel
Mfr # 36WG57/D
Zoro # G4679178
product price: $40.39
/ea
$40.39
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
- Brand J.W. Winco
- MFR # 36WG57/D
- Zoro # G4679178
- Country of Origin Germany
- Category Revolving Machine Handles
Description
DIN 98 revolving handles have a comfortable grip and are widely used on crank handles or handwheels. Type D handles are supplied unassembled so that the shaft can be press-fit or screwed into a tapped blind bore prior to assembly. During mounting, easy blows with a soft mallet are sufficient to drive the handle into place.
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
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- MAKITA Collet (763619-3)
- DYNAMIC Tools 8mm Reversible Combination Ratcheting Wrench (D076108)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- J.W. WINCO DIN98-ST-20-E Revolving Handle Steel (20WG57/E)
- J.W. WINCO GN598-KU-23-5/16-18 Revolving Handle (5TG76/PL)
- J.W. WINCO GN598-KT-26-3/8-16 Revolving Handle (6TG77/TP)
- J.W. WINCO GN798.2-KT-24-M6 Revolving Handle (798.2-KT-24-M6)
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- J.W. WINCO GN798-KT-16-M6 Revolving Handle (6NJ50)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- J.W. Winco Hand Knobs and Wheels