Shop All Revolving Machine Handles
J.W. Winco
DIN98-ST-16-E Revolving Handle Steel
Mfr # 16WG57/E
Zoro # G4655204
product price: $15.29
/ea
$15.29
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
- Brand J.W. Winco
- MFR # 16WG57/E
- Zoro # G4655204
- Country of Origin Germany
- Category Revolving Machine Handles
Description
DIN 98 revolving handles have a comfortable grip and are widely used on crank handles or handwheels. Type D handles are supplied unassembled so that the shaft can be press-fit or screwed into a tapped blind bore prior to assembly. During mounting, easy blows with a soft mallet are sufficient to drive the handle into place.
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
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- CLESCO M-22 Screw Lock Type Wheel Adapter with Shank (M-22)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- J.W. WINCO GN798.2-KT-24-M6 Revolving Handle (798.2-KT-24-M6)
- J.W. WINCO DIN98-ST-32-E Revolving Handle Steel (32WG57/E)
- J.W. WINCO GN598-KT-26-3/8-16 Revolving Handle (6TG77/TP)
- J.W. WINCO GN598-KU-26-3/8-16 Revolving Handle (6TG77/PL)
- J.W. WINCO DIN98-ST-16-D Revolving Handle Steel (16WG57/D)
- J.W. WINCO GN598-KU-21-M6 Revolving Handle (6NG62/PL)
- J.W. WINCO GN598-KU-23-5/16-18 Revolving Handle (5TG76/PL)
- J.W. Winco Hand Knobs and Wheels