Shop All Handwheels
J.W. Winco
DIN950-AL-200-B18-A Spoked Handwheel
Mfr # 18ME89/A
Zoro # G4661720
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 18ME89/A
- Zoro # G4661720
- Country of Origin Germany
- Category Handwheels
Description
DIN 950 spoked handwheels, cast iron are supplied with handles made of steel. In aluminum they are supplied with handles made of plastic (type D) and made of steel (type F). No mounting hole in rim for handwheel without handle. Handle shipped loose; mounting of handle is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- WESTWARD Combination Wrench Set, 8 Pieces, 12 Pts (54DF92)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- J.W. Winco Handwheels