Shop All Universal Joints
J.W. Winco
DIN808-42-K25-156-DG Double Joint Steel
Mfr # 25KXC6
Zoro # G4604969
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction
- Bore 25 mm
- Overall Length 156 mm
- Material Steel
- Features Keyway; Double Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 25KXC6
- Zoro # G4604969
- Country of Origin Germany
- Category Universal Joints
Dimensions
Overall Length | 156 mm |
Details
Type | Friction |
Bore | 25 mm |
Material | Steel |
Features | Keyway; Double Joint |
Description
DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPTxMNPT 1/4"-18x1/8"-27, Straight (2083-4-2S)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- LOVEJOY U Joint, 7/16 In (D-5B)
- J.W. Winco Couplings, Collars, & Adapters