Shop All Universal Joints
J.W. Winco
DIN808-32-B16-68-EG Single Joint Steel
Mfr # 16MXB4
Zoro # G4626547
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction
- Bore 16 mm
- Overall Length 68 mm
- Material Steel
- Features Without Keyway; Single Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 16MXB4
- Zoro # G4626547
- Country of Origin Germany
- Category Universal Joints
Dimensions
Overall Length | 68 mm |
Details
Type | Friction |
Bore | 16 mm |
Material | Steel |
Features | Without Keyway; Single Joint |
Description
DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (462B)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- NSK NSK 6308, 6300 Series Single Row Deep Groove Ball Bearing (6308)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- ALLSTAR Press In Large Ball Joint Sleeve (ALL56252)
- J.W. Winco Universal Joints