Shop All Universal Joints
J.W. Winco
DIN808-22-B12-62-EG Single Joint Steel
Mfr # 12MXB1
Zoro # G4605057
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction
- Bore 12 mm
- Overall Length 62 mm
- Material Steel
- Features Without Keyway; Single Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 12MXB1
- Zoro # G4605057
- Country of Origin Germany
- Category Universal Joints
Dimensions
Overall Length | 62 mm |
Details
Type | Friction |
Bore | 12 mm |
Material | Steel |
Features | Without Keyway; Single Joint |
Description
DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- LUBRIMATIC Grease Gun Suction (30118)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20L, 3-5/16"OAL (751-B1/2-56-1/2X20L-B-ST)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. Winco Universal Joints