Shop All Universal Joints
J.W. Winco
DIN808-16-K8-40-EG Single Joint Steel
Mfr # 8KXB0
Zoro # G4693220
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction
- Bore 8 mm
- Overall Length 40 mm
- Material Steel
- Features Keyway; Single Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8KXB0
- Zoro # G4693220
- Country of Origin Germany
- Category Universal Joints
Dimensions
Overall Length | 40 mm |
Details
Type | Friction |
Bore | 8 mm |
Material | Steel |
Features | Keyway; Single Joint |
Description
DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Swivel Coupler, Universal, 1/4" NPT (DA404100)
- MILTON INDUSTRIES $Body FEM M-Style 1/4" (MI715)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 1 1/2 (6018 1 1/2)
- BRENNAN INDUSTRIES 06MP-06FP Straight Expander, 2PK (5405-06-06)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. Winco Universal Joints