Shop All Universal Joints
J.W. Winco
DIN71802-8-M5-CSN Angled Ball Joint
Mfr # 5NXG1/B
Zoro # G4604077
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Features Safety catch
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 5NXG1/B
- Zoro # G4604077
- Country of Origin Italy
- Category Universal Joints
Details
Finish | Matte |
Features | Safety catch |
Material | Stainless steel |
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- PLEWS-EDELMANN 1 Pint Pistol Oiler with 6" Flex Spout (50-573)
- MRC Single Row Ball Brgs, #208SFF (208SFF)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- J.W. Winco Universal Joints