Shop All Universal Joints
J.W. Winco
DIN71802-19-M14F-CS Angled Ball Joint
Mfr # 14NXF5/B
Zoro # G4667874
$15.55
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
- Brand J.W. Winco
- MFR # 14NXF5/B
- Zoro # G4667874
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/2 Inch NPT Male Brass Hex Nipple Reducer (FA618)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 2-1/8" Stroke (10301)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (RB2054DV2)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO DIN71802-13-M8L-CSN Angled Ball Joint (8LXG3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- J.W. Winco Couplings, Collars, & Adapters