Shop All Universal Joints
J.W. Winco
DIN71802-16-M12-CS Angled Ball Joint
Mfr # 12NXF4/B
Zoro # G4693957
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
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
- Brand J.W. Winco
- MFR # 12NXF4/B
- Zoro # G4693957
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- J.W. Winco Couplings, Collars, & Adapters