Shop All Universal Joints
J.W. Winco
DIN71802-16-M10-C Angled Ball Joint
Mfr # 10NXF4/A
Zoro # G4605145
Sold in multiples of 2 for $11.18
$11.18
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
- Brand J.W. Winco
- MFR # 10NXF4/A
- Zoro # G4605145
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-75-11)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- J.W. Winco Couplings, Collars, & Adapters