Shop All Universal Joints
J.W. Winco
DIN71802-13-M8-CSN Angled Ball Joint
Mfr # 8NXG3/B
Zoro # G4635936
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Features Safety catch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8NXG3/B
- Zoro # G4635936
- Country of Origin Italy
- Category Universal Joints
Details
Material | Stainless steel |
Finish | Matte |
Features | Safety catch |
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- J.W. Winco Universal Joints