Shop All Universal Joints
J.W. Winco
DIN71802-13-M8-CS Angled Ball Joint
Mfr # 8NXF3/B
Zoro # G4631998
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
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
- Brand J.W. Winco
- MFR # 8NXF3/B
- Zoro # G4631998
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- CAMOZZI Male Connector, 3/8" OD X 1/8" NPT (P6510 06-02)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO DIN71802-13-M8L-CSN Angled Ball Joint (8LXG3/B)
- J.W. WINCO GN9080-20-B12-EG Single Joint Steel (12MXE2)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. Winco Universal Joints