Shop All Universal Joints
J.W. Winco
DIN71802-10-M6L-CN Angled Ball Joint
Mfr # 6LXG2/A
Zoro # G4604734
product price: $22.65
/ea
$22.65
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
- Brand J.W. Winco
- MFR # 6LXG2/A
- Zoro # G4604734
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- NSK NSK-6000Z, 6000 Series Single Row Deep Groove Ball Bearing, 6000Z (6000Z)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO DIN71752-8-32-M8 Clevis Fork Head (8NXBJI)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- J.W. Winco Couplings, Collars, & Adapters