Shop All Universal Joints
J.W. Winco
DIN71802-10-M6L-C Angled Ball Joint
Mfr # 6LXF2/A
Zoro # G4605118
product price: $4.65
/ea
Sold in multiples of 3 for $13.95
$13.95
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
- Brand J.W. Winco
- MFR # 6LXF2/A
- Zoro # G4605118
- Country of Origin Italy
- Category Universal Joints
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- D&D 1512mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1512)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 3 Shaft dia. (C405E-300)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO GN751-16-32-M16-A-NI Clevis Fork Joint (16NXZE/CP)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO DIN71752-8-32-M8 Clevis Fork Head (8NXBJI)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- J.W. Winco Universal Joints