Shop All Universal Joints
J.W. Winco
DIN71802-10-M6-C Angled Ball Joint
Mfr # 6NXF2/A
Zoro # G4702086
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Steel
- Finish Zinc plated
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
- Brand J.W. Winco
- MFR # 6NXF2/A
- Zoro # G4702086
- Country of Origin Italy
- Category Universal Joints
Details
Material | Steel; Steel |
Finish | Zinc plated |
Description
DIN 71802 angled ball joints consist of a ball socket and a ball shank. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force between ball and socket not be sufficient, it can be increased by adding a safety catch, which can easily be installed.
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
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- OETIKER Hose Clamp, 2-Ear, 8.1-11mm, Zinc, Clear (HC2E-0110-ZC/B)
- J.W. Winco Universal Joints