Shop All Universal Joints
J.W. Winco
DIN71752-5-20-M5 Clevis Fork Head
Mfr # 5NXBFI
Zoro # G4703179
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 5 mm
- Finish Zinc plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 5NXBFI
- Zoro # G4703179
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 5 mm |
Finish | Zinc plated |
Material | Steel |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8V)
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR34-015)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO GN9080-20-B12-EG Single Joint Steel (12MXE2)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO DIN71802-13-M8L-CSN Angled Ball Joint (8LXG3/B)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- J.W. Winco Universal Joints