Shop All Universal Joints
J.W. Winco
DIN71752-14-56-M14 Clevis Fork Head
Mfr # 14NXBPI
Zoro # G4687036
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 14 mm
- Material Steel
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 14NXBPI
- Zoro # G4687036
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 14 mm |
Material | Steel |
Finish | Zinc plated |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- D&D 168" Outside Length, 2/3" Top Width, 1 Ribs (B165)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24L, 1-9/16"OAL (751-B3/8-20-3/8X24L-B-ST)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. Winco Universal Joints