Shop All Universal Joints
J.W. Winco
DIN71752-14-28-M14 Clevis Fork Head
Mfr # 14NXBOI
Zoro # G4698358
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 14 mm
- Finish Zinc plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 14NXBOI
- Zoro # G4698358
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 14 mm |
Finish | Zinc plated |
Material | Steel |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNC-32 (SNC-32)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- BECK/ARNLEY Engine Mount, 104-2132 (104-2132)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- J.W. Winco Couplings, Collars, & Adapters