Shop All Universal Joints
J.W. Winco
DIN71752-12-24-M12F Clevis Fork Head
Mfr # 120XXBMI
Zoro # G4643934
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 12 mm
- Finish Zinc plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120XXBMI
- Zoro # G4643934
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 12 mm |
Finish | Zinc plated |
Material | Steel |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Filter, Exhaust (1417P-20)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- TIMKEN TRB Single Cup <4 OD, 15523-2 (15523-2)
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/8 x 18, 2-1/2" OAL (751-B5/8-32-5/8X18-B-ST)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. Winco Universal Joints