Shop All Universal Joints
J.W. Winco
DIN71752-10-40-M10 Clevis Fork Head
Mfr # 10NXBLI
Zoro # G4643058
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 10 mm
- Finish Zinc plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 10NXBLI
- Zoro # G4643058
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 10 mm |
Finish | Zinc plated |
Material | Steel |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- POWERDRIVE 5/8" Sheave 4.95" OD (BK52-5/8)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71802-10-M6-C Angled Ball Joint (6NXF2/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20L, 3-5/16"OAL (751-B1/2-56-1/2X20L-B-ST)
- J.W. WINCO GN751-16-32-M16-A-NI Clevis Fork Joint (16NXZE/CP)
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- J.W. Winco Universal Joints