Shop All Universal Joints
J.W. Winco
DIN71752-10-20-M10F Clevis Fork Head
Mfr # 102NXBKI
Zoro # G4632217
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 10 mm
- Finish Zinc plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 102NXBKI
- Zoro # G4632217
- Country of Origin Italy
- Category Universal Joints
Details
Bore | 10 mm |
Finish | Zinc plated |
Material | Steel |
Description
DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting (5VLZ2)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- J.W. Winco Couplings, Collars, & Adapters