Shop All Leveling Rods and Tripods
J.W. Winco
Din648-8-M8L Rod End Bearings
Mfr # 648-8-M8L
Zoro # G911292799
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Thread Length 16 mm
- Max Tilt Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-8-M8L
- Zoro # G911292799
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 16 mm |
Thread Size | M8 |
Bore Dia. | 8 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 14 Degrees |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5/32in. (51910)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260074 (UST260074)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- DEWALT Construction Grade Rod (DW0734)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- BOSCH Contractor Grade Rod (GR 8 C)
- KLEIN TOOLS Tripod (69345)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- J.W. Winco Levels, Compasses, and Plumb Bobs