Shop All Leveling Rods and Tripods
J.W. Winco
Din648-8-M8 Rod End Bearings
Mfr # 648-8-M8
Zoro # G411292763
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Thread Size M8
- Finish Blue Passivated
- Thread Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-8-M8
- Zoro # G411292763
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M8 |
Thread Length | 16 mm |
Bore Dia. | 8 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 14 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- SUPERIOR PARTS Aluminum Magazine for Hitachi NR83A & NR83A2 Framing Nailers (SP 885-827A)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28320SS)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- BOSCH Bosch BT 150 Tripod (BT150)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- STABILA 08560 - BST-K Lifting Column Construction Tripod, 27in to 66in (08560-STABILA)
- SPER SCIENTIFIC Field Tripod (840093)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- J.W. Winco Leveling Rods and Tripods