Shop All Leveling Rods and Tripods
J.W. Winco
Din648-8-M8-25 Rod End Bearings
Mfr # 648-8-M8-25
Zoro # G011292804
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Max Tilt Angle 14 Degrees
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-8-M8-25
- Zoro # G011292804
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 25 mm |
Thread Size | M8 |
Bore Dia. | 8 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Max Tilt Angle | 14 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 60 In, Graduated (J60)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- BUSHNELL OUTDOOR PRODUCTS Car Window Mount, Spotting Scope, Flat (784405)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- BOSCH Contractor Grade Rod (GR 8 C)
- SITEPRO ALW10 Alum Heavy Duty Wing Screw Mini Tripod (01-ALW10-B)
- J.W. Winco Leveling Rods and Tripods