Shop All Leveling Rods and Tripods
J.W. Winco
Din648-6-M6L Rod End Bearings
Mfr # 648-6-M6L
Zoro # G011292767
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Bore Dia. 6 mm
- Finish Blue Passivated
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-6-M6L
- Zoro # G011292767
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 6 mm |
Thread Size | M6 |
Thread Length | 12 mm |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- DEWALT Construction Grade Rod (DW0734)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- J.W. Winco Levels, Compasses, and Plumb Bobs