Shop All Leveling Rods and Tripods
J.W. Winco
Din648-6-M6L-21 Rod End Bearings
Mfr # 648-6-M6L-21
Zoro # G511292779
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Max Tilt Angle 13 Degrees
- Finish Blue Passivated
- Bore Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-6-M6L-21
- Zoro # G511292779
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 6 mm |
Thread Size | M6 |
Thread Length | 21 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- EXCEL BLADES Straight Point Tweezers Needle Point Precision Tweezers Silver, 12pk (30418)
- DRILL AMERICA 10-24 Carbon Steel Hand Tap Set (DWTS10-24)
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- BON TOOL Telescoping Rod - Fiberglass 25' - Eighths, "es, Feet (34-119)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- BOSCH Tripod, Compact, Flat Head, Aluminum (BT 150)
- J.W. Winco Leveling Rods and Tripods