Shop All Leveling Rods and Tripods
J.W. Winco
Din648-6-M6 Rod End Bearings
Mfr # 648-6-M6
Zoro # G711292784
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Finish Blue Passivated
- Max Tilt Angle 13 Degrees
- Thread Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-6-M6
- Zoro # G711292784
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 12 mm |
Bore Dia. | 6 mm |
Thread Size | M6 |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- VORTEX 2m Composite GPS Pole - 2 sections (VO1852119)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- J.W. Winco Leveling Rods and Tripods