Shop All Leveling Rods and Tripods
J.W. Winco
Din648-6-M6-21 Rod End Bearings
Mfr # 648-6-M6-21
Zoro # G411292787
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Thread Length 21 mm
- Bore Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-6-M6-21
- Zoro # G411292787
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 21 mm |
Bore Dia. | 6 mm |
Thread Size | M6 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4564)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 750 Rod Level (11-750)
- KLEIN TOOLS Tripod (69345)
- BOSCH Bosch BT 150 Tripod (BT150)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- J.W. Winco Leveling Rods and Tripods