Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M5L Rod End Bearings
Mfr # 648-5-M5L
Zoro # G411292770
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Finish Blue Passivated
- Bore Dia. 5 mm
- Max Tilt Angle 13 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-5-M5L
- Zoro # G411292770
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 5 mm |
Thread Size | M5 |
Thread Length | 10 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- MILWAUKEE TOOL Circular Saw, Cordless, Metal, 3900 RPM (2782-20, 48-11-1850)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- SITEPRO 813-C 13Ft Aluminum Leveling Rod (CR) - 8ths (11-813-C)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- DEWALT Construction Grade Rod (DW0734)
- J.W. Winco Levels, Compasses, and Plumb Bobs