Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M5L-19 Rod End Bearings
Mfr # 648-5-M5L-19
Zoro # G311292795
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Thread Length 19 mm
- Max Tilt Angle 13 Degrees
- Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-5-M5L-19
- Zoro # G311292795
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 19 mm |
Thread Size | M5 |
Bore Dia. | 5 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- WILTON Tradesman Xc Vise 6-1/2In (1765XC)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- J.W. Winco Leveling Rods and Tripods