Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M5 Rod End Bearings
Mfr # 648-5-M5
Zoro # G911292775
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Bore Dia. 5 mm
- Finish Blue Passivated
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-5-M5
- Zoro # G911292775
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 5 mm |
Thread Size | M5 |
Thread Length | 10 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #21 (C73449)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- XCELITE Cutters (GA54JVN)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M4x0.70 (174520)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SITEPRO Salamander Aluminum Quick-Release Tripod, Hi-Vis Green (01-ALHVZ20)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- STABILA Fixed Head Tripod (07498)
- BOSCH Contractor Grade Rod (GR 8 C)
- J.W. Winco Leveling Rods and Tripods