Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M5-19 Rod End Bearings
Mfr # 648-5-M5-19
Zoro # G711292807
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Bore Dia. 5 mm
- Thread Size M5
- Thread Length 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-5-M5-19
- Zoro # G711292807
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 5 mm |
Thread Size | M5 |
Thread Length | 19 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening (D080036)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- KLEIN TOOLS 8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (J215-8CR)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.00mm (46482)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- BOSCH Aluminum Tripod (BT160)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- J.W. Winco Leveling Rods and Tripods