Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M4L Rod End Bearings
Mfr # 648-5-M4L
Zoro # G011292798
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Finish Blue Passivated
- Thread Length 10 mm
- Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-5-M4L
- Zoro # G011292798
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 10 mm |
Thread Size | M4 |
Bore Dia. | 5 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J10016T)
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- BETA Nylon Face Hammer, Wooden Shaft, 45mm (013900545)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SPER SCIENTIFIC Field Tripod (840093)
- SITEPRO 750 Rod Level (11-750)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- BON TOOL Telescoping Rod - Fiberglass 25' - Eighths, "es, Feet (34-119)
- J.W. Winco Levels, Compasses, and Plumb Bobs