Shop All Leveling Rods and Tripods
J.W. Winco
Din648-5-M4 Rod End Bearings
Mfr # 648-5-M4
Zoro # G211292789
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Size M4
- Max Tilt Angle 13 Degrees
- Bore Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-5-M4
- Zoro # G211292789
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M4 |
Bore Dia. | 5 mm |
Thread Length | 10 mm |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- HHIP No. 5 Screw Extractor (1011-0025)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short (51906)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- STABILA Bon Series Bst-K-M Lifting Column Construction Tripod 28" - 66" (43-274)
- BOSCH Aluminum Tripod (BT160)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- J.W. Winco Levels, Compasses, and Plumb Bobs