Shop All Leveling Rods and Tripods
J.W. Winco
Din648-30-M27X2 Rod End Bearings
Mfr # 648-30-M27X2
Zoro # G511292809
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Finish Blue Passivated
- Max Tilt Angle 17 Degrees
- Thread Size M27 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-30-M27X2
- Zoro # G511292809
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M27 x 2 |
Thread Length | 51 mm |
Bore Dia. | 30 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Max Tilt Angle | 17 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #7 (C97361)
- URREA Hammer, machined head fiberglass handle 24Oz (1324FV)
- TRUE TEMPER 24 in L Replacement Sledge Hammer Handle, Wood (2001200)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- STABILA 08560 - BST-K Lifting Column Construction Tripod, 27in to 66in (08560-STABILA)
- BOSCH Bosch BT 150 Tripod (BT150)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- BON TOOL Telescoping Rod - Fiberglass 25' - Eighths, "es, Feet (34-119)
- J.W. Winco Leveling Rods and Tripods