Shop All Leveling Rods and Tripods
J.W. Winco
Din648-25-M24X2-58 Rod End Bearings
Mfr # 648-25-M24X2-58
Zoro # G111292773
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Bore Dia. 25 mm
- Thread Size M24 x 2
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-25-M24X2-58
- Zoro # G111292773
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 25 mm |
Thread Size | M24 x 2 |
Thread Length | 58 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Max Tilt Angle | 14 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- BOSCH Hammer Steel 1 1/8 Hex, Flat Chisel (HS2863)
- ARCONIC Rn-1 Thread Setter Kit (M39301)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In (784030)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- J.W. Winco Levels, Compasses, and Plumb Bobs