Shop All Leveling Rods and Tripods
J.W. Winco
Din648-22-M22X1.5-48 Rod End Bearings
Mfr # 648-22-M22X1.5-48
Zoro # G011292781
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Max Tilt Angle 15 Degrees
- Bore Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-22-M22X1.5-48
- Zoro # G011292781
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 22 mm |
Thread Length | 48 mm |
Thread Size | M22 x 1.5 |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 15 Degrees |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- DRILL AMERICA 2-5/16"-12 HSS Plug Hand Tap (DWTST2-5/16-12P)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80 (C65580)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 35/64 (C17033)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SPER SCIENTIFIC Field Tripod (840093)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- BOSCH Aluminum Tripod (BT160)
- J.W. Winco Leveling Rods and Tripods