Shop All Leveling Rods and Tripods
J.W. Winco
Din648-20-M20X1.5L Rod End Bearings
Mfr # 648-20-M20X1.5L
Zoro # G811292783
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Thread Length 33 mm
- Max Tilt Angle 14 Degrees
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-20-M20X1.5L
- Zoro # G811292783
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 33 mm |
Bore Dia. | 20 mm |
Thread Size | M20 x 1.5 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 14 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Dust Extraction Set For Fmt/Fmm 250 (92602092000)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm (58253010)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR25-C)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- MILWAUKEE TOOL Tripod (48-35-3700)
- J.W. Winco Levels, Compasses, and Plumb Bobs