Shop All Leveling Rods and Tripods
J.W. Winco
Din648-20-M20X1.5L-45 Rod End Bearings
Mfr # 648-20-M20X1.5L-45
Zoro # G311292788
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Length 45 mm
- Thread Size M20 x 1.5
- Max Tilt Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-20-M20X1.5L-45
- Zoro # G311292788
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 45 mm |
Thread Size | M20 x 1.5 |
Bore Dia. | 20 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 14 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- VORTEX 2m Composite GPS Pole - 2 sections (VO1852119)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- J.W. Winco Levels, Compasses, and Plumb Bobs