Shop All Leveling Rods and Tripods
J.W. Winco
Din648-20-M20X1.5 Rod End Bearings
Mfr # 648-20-M20X1.5
Zoro # G611292808
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Size M20 x 1.5
- Finish Blue Passivated
- Max Tilt Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-20-M20X1.5
- Zoro # G611292808
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M20 x 1.5 |
Thread Length | 33 mm |
Bore Dia. | 20 mm |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Max Tilt Angle | 14 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- PALADIN TOOLS Stripper/Cutter - Stripax Pro 6 (PA1113)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- KLEIN TOOLS Tripod (69345)
- SITEPRO Salamander Aluminum Quick-Release Tripod, Hi-Vis Green (01-ALHVZ20)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SPER SCIENTIFIC Field Tripod (840093)
- J.W. Winco Leveling Rods and Tripods